Beli step block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NABEYA Step Block
    Mulai

    Rp399.900

    NABEYA Step Block
    Deskripsi:
    The step angles from STB1 to 9 are all the same and can be used in combination. Parallelism can be maintained in any combination.
    atribut:
    • Material: S45C sintered alloy
    • Surface Treatment: Black dyed
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Heat treatment: Hardened HRB92-95
  2. NEW STRONG Step Block
    Mulai

    Rp489.900

    NEW STRONG Step Block
    Deskripsi:
    -The block is serrated and height can be easily adjusted.-Height can be adjusted quickly by using with a step block. -For adjusting the height of clamp.
    atribut:
    • Material: Steel (S45C) Black Dye Finishing
    • Surface Treatment: Quenching (HRC 30 to 35)
  3. monotaro Step Block (Stair Type)
    Mulai

    Rp309.900

    monotaro Step Block (Stair Type)
    Deskripsi:
    As a positioning jig for die processing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Hardness HRC: 32 to 38
    • Heat Processing: There
    • Surface Processing: Homo treatment
    • Material: S45C
  4. Vertex Step Block
    Mulai

    Rp229.900

    Vertex Step Block
    Deskripsi:
    Step Block.
  5. Vertex Step Clamp
    Mulai

    Rp109.900

    Vertex Step Clamp
    Deskripsi:
    Step Clamp.
  6. SUPER TOOL Stepped Block
    62%
    Mulai

    Rp129.900

    SUPER TOOL Stepped Block
    Deskripsi:
    -It is designed to engauge any combination of 1-S to 9-S. -To adjust the height of the clamp.
  7. Defelsko Certified Step Block
    Mulai

    Rp17.999.900

    Defelsko Certified Step Block
    Deskripsi:
    Certified Step BlocksIdeal for checking calibration and operation of ultrasonic thickness gages and are an important component in fulfilling both ISO and in-house quality control requirements.
  8. Defelsko Certified Step Block
    Mulai

    Rp18.999.900

    Defelsko Certified Step Block
    Deskripsi:
    Certified Step BlocksIdeal for checking calibration and operation of ultrasonic thickness gages and are an important component in fulfilling both ISO and in-house quality control requirements.
    atribut:
    • Order Code: STDUTGP
    • Type: Imperial
  9. monotaro Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    monotaro Gauge Block
    Deskripsi:
    - It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for work
    atribut:
    • Grade: Grade 0
    • Material: Steel
    • Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
    • Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
    • Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
  10. Mitutoyo Gauge Block
    Mulai

    Rp1.599.900

    Mitutoyo Gauge Block
    Deskripsi:
    GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Material: Ceramic
  11. SK Gauge Block
    36%
    Mulai

    Rp359.900

    SK Gauge Block
    Deskripsi:
    - A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
  12. monotaro Petri Dish Sterile Disposable PS (Cawan Petri)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

    monotaro Petri Dish Sterile Disposable PS (Cawan Petri)
    Deskripsi:
    Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.
    atribut:
    • Material: Polystyrene (PS)
    • Sterilizing: Sterilized
    • Heat Resistance Temperature (°C): 60
  13. PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves
    Mulai

    Rp12.999.900

    PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves
    Deskripsi:
    Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.
    atribut:
    • UNSPSC: 40141621
    • Diaphragm Material: PTFE
    • Seal Material: PTFE
  14. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp4.299.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  15. TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Mulai

    Rp999.900

    TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Small Dial Indicator - 0.01mm Dial Indicator with
    atribut:
    • Graduation (mm): 0.01
    • Hysteresis (µm): 5
  16. Yoshitake Safety Relief Valve AL Series
    Mulai

    Rp2.299.900

    Yoshitake Safety Relief Valve AL Series
    Deskripsi:
    Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.
    atribut:
    • Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Connector: JIS Rc
    • Fluid Used: Steam/water/oil/air, non-hazardous fluids
    • Material (Adjustment Spring): Stainless Steel
    • Material (Main Unit): CAC
    • Material (Spring Box): Bronze
    • Material (Valve / Valve Seat): Stainless steel (SCS14A)
    • Operating Pressure Range (MPa): 0.05 to 1.0
    • Operating Temperature Range (°C): 5 to 220
    • Type: Lifting type
    • Type of Connection: Screw-in type
  17. KENIS Petri Dish
    Mulai

    Rp109.900

    KENIS Petri Dish
    Deskripsi:
    An inexpensive glass petri dish.
    atribut:
    • Material: Average quality glass
    • Sterilizing: None
    • Section Type: Grill
  18. Makita Cordless Green Multi-Line Laser CXT
    Mulai

    Rp22.999.900

    Makita Cordless Green Multi-Line Laser CXT
    atribut:
    • Voltage (V): 12
    • Self Levelling Range (°): ± 4
    • Tripod Thread (inch): 1/4
Daftar Harga step block Terbaru October 2026
NABEYA Step BlockRp399.900
NEW STRONG Step BlockRp489.900
monotaro Step Block (Stair Type)Rp309.900
Vertex Step BlockRp229.900
Vertex Step ClampRp109.900
SUPER TOOL Stepped BlockRp129.900
Defelsko Certified Step BlockRp17.999.900
Defelsko Certified Step BlockRp18.999.900
monotaro Gauge BlockRp3.699.900
CIMM Pressure TankRp6.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)